TAP STRAIGHT FLUT PLUG 5H M8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP STRAIGHT FLUT PLUG 5H M8X1

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC4984-8
  • Mfr. Model # 4984-8
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Straight Flute Tap
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Shank Dia. 9.68mm
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Fine
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Overall Length 74.00mm
  • Thread Length 32mm
  • Thread Direction Right Hand
  • Pitch Diameter Limit D9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list