Skip Content
TAP STRAIGHT FLUT PLUG 3B 9/16-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP STRAIGHT FLUT PLUG 3B 9/16-18

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC38193-9
  • Mfr. Model # 38193-9
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Straight Flute Tap
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Shank Dia. 0.480"
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Thread Size 9/16"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 4
  • Thread Length 1-13/16"
  • Overall Length 3-13/16"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list