Skip Content
TAP STRAIGHT FLUT PLUG 3B 1-3/8-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP STRAIGHT FLUT PLUG 3B 1-3/8-6

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC8187-22
  • Mfr. Model # 8187-22
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.38 lbs

Technical Specs

  • Item Straight Flute Tap
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 1.305"
  • Standards ANSI
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size 1-3/8"-6
  • Number of Flutes 6
  • Overall Length 6-11/16"
  • Number of Pieces 1
  • Thread Length 3-3/16"
  • Pitch Diameter Limit H6
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list