Skip Content
TAP STRAIGHT FLUT PLUG 3B 1-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP STRAIGHT FLUT PLUG 3B 1-14

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC8193-16
  • Mfr. Model # 8193-16
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Item Straight Flute Tap
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 0.896"
  • Standards ANSI
  • Tap Finish Uncoated
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Grouping Tap
  • Number of Flutes 4
  • Overall Length 5-7/16"
  • Thread Length 2-9/16"
  • Number of Pieces 1
  • Pitch Diameter Limit H4
  • Thread Direction Right Hand
  • Tap Thread Size 1"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list