Skip Content
TAP STR-EM 8330 BF 3/4-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP STR-EM 8330 BF 3/4-16

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8330-89628
  • Mfr. Model # 8330-89628
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Straight Flute Tap
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Shank Dia. 0.590"
  • List Number 8330
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Material Cobalt
  • Tap Finish Uncoated
  • Tap Thread Type UNF
  • Tap Thread Size 3/4"-16
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Thread Length 2"
  • Overall Length 4-1/4"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list