Skip Content
TAP SPRL-PT-P CUT 0411 10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT-P CUT 0411 10-32

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0411-62156
  • Mfr. Model # 0411-62156
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 524
  • Shipping Weight 0.02 lbs

Product Details

Ground Thread Spiral Point Tap. High Speed Steel construction. Bright finish. Plug chamfer. Spiral point pushes chips forward for through hole applications. Material applications include alloyed steel, and carbon steel.

Technical Specs

  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Item Tap
  • Overall Length 2-3/8"
  • Tap Style Spiral Point
  • Thread Length 0.875"
  • Standards ASME B94.9
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • Tap Thread Size #10-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 2
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • List Number 0411
  • Tap Thread Type UNF

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list