Skip Content
TAP SPRL-PT-P 1011TN TN 10-32 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT-P 1011TN TN 10-32 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1011TN55310
  • Mfr. Model # 1011TN55310
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

General purpose TiCN coated spiral point tap. Size 10-32, H3 limit, 2 flutes.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Finish TiCN
  • Overall Length 2-3/8"
  • Item Hand Tap
  • Tap Style Spiral Point Tap
  • Thread Length 7/8"
  • Standards USCTI Table 302A
  • Shank Dia. 0.194"
  • Thread Direction Right Hand
  • Tap Thread Size #10-32
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list