Skip Content
TAP SPRL-PT-P 1011 M7X1 D5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT-P 1011 M7X1 D5

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1011-57146
  • Mfr. Model # 1011-57146
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose spiral point tap. Size M7x1, 2 flutes.

Technical Specs

  • Item Hand Tap
  • Tap Style Spiral Point
  • Overall Length 69.06mm
  • Thread Length 28.5mm
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 8.08mm
  • Tap Grouping Tap
  • Tap Thread Size M7-1.00

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list