Skip Content
TAP SPRL-PT-P 1011 M6X1 D5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAP SPRL-PT-P 1011 M6X1 D5

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1011-57118
  • Mfr. Model # 1011-57118
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose spiral point tap. Size M6x1, 2 flutes.

Technical Specs

  • Size M6
  • Item Hand Tap
  • Pitch 1mm
  • Overall Length 63.5mm
  • Tap Style Spiral Point Tap
  • Thread Length 25.4mm
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 6.48mm
  • Tap Grouping Tap
  • Tap Thread Size M6-1.00
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List