Skip Content
TAP SPRL-PT-P 1011 M2.2X0.45 D3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT-P 1011 M2.2X0.45 D3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1011-57036
  • Mfr. Model # 1011-57036
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

General purpose spiral point tap. Size M2.2x0.45, 2 flutes.

Technical Specs

  • Overall Length 44.45mm
  • Item Hand Tap
  • Tap Style Spiral Point
  • Standards USCTI Table 302A
  • Thread Length 11.11mm
  • Shank Dia. 3.58mm
  • Thread Direction Right Hand
  • Tap Thread Size M2.2-0.45
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list