Skip Content
TAP SPRL-PT-P 1011 M16X1.5 D6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT-P 1011 M16X1.5 D6

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1011-57234
  • Mfr. Model # 1011-57234
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

General purpose spiral point tap. Size M16x1.5, 3 flutes.

Technical Specs

  • Item Hand Tap
  • Overall Length 96.84mm
  • Thread Length 46.04mm
  • Tap Style Spiral Point
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.48"
  • Tap Thread Size M16-1.50
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list