Skip Content
TAP SPRL-PT-P 1011 M14X2 D7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT-P 1011 M14X2 D7

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1011-57228
  • Mfr. Model # 1011-57228
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

General purpose spiral point tap. Size M14x2, 3 flutes.

Technical Specs

  • Item Hand Tap
  • Overall Length 91.28mm
  • Tap Style Spiral Point
  • Thread Length 42.07mm
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.429"
  • Tap Grouping Tap
  • Tap Thread Size M14-2.00

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list