TAP SPIRAL PT,HSS,BRIGHT,M1.8X0.35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SPIRAL PT,HSS,BRIGHT,M1.8X0.35

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1011-57019
  • Mfr. Model # 1011-57019
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

General purpose spiral point tap. Size M1.8x0.35, 2 flutes.

Technical Specs

  • Overall Length 44.45mm
  • Item Hand Tap
  • Tap Style Spiral Point
  • Standards USCTI Table 302A
  • Thread Length 11.11mm
  • Thread Direction Right Hand
  • Shank Dia. 3.58mm
  • Tap Thread Size M1.8-0.35
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list