Skip Content
TAP SPRL-PT-P 1011 BF 3/4-16 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT-P 1011 BF 3/4-16 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1011-60999
  • Mfr. Model # 1011-60999
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

General purpose spiral point tap. Size 3/4-16. H3 limit, 3 flutes.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Finish Bright
  • Overall Length 4-1/4"
  • Item Hand Tap
  • Size 3/4"
  • Pitch 16
  • Tap Style Spiral Point Tap
  • Standards USCTI Table 302A
  • Thread Length 2"
  • Thread Direction Right Hand
  • Shank Dia. 0.59"
  • Tap Grouping Tap
  • Tap Thread Size 3/4"-16

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list