TAP SPIRAL PT,HSS,BRIGHT,#6-32 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SPIRAL PT,HSS,BRIGHT,#6-32 UNC

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1011-57069
  • Mfr. Model # 1011-57069
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose spiral point tap. Size 6-32, H1 limit, 2 flutes.

Technical Specs

  • Pitch Diameter Limit H1
  • Tap Finish Bright
  • Item Hand Tap
  • Overall Length 2"
  • Tap Style Spiral Point
  • Standards USCTI Table 302A
  • Thread Length 11/16"
  • Shank Dia. 0.141"
  • Thread Direction Right Hand
  • Tap Thread Size #6-32
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list