Skip Content
TAP SPRL-PT-P 1011 5/16-18 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT-P 1011 5/16-18 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1011-57152
  • Mfr. Model # 1011-57152
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose spiral point tap. Size 5/16-18. H3 limit, 3 flutes.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Finish Bright
  • Item Hand Tap
  • Size 5/16"
  • Overall Length 2-23/32"
  • Tap Style Spiral Point Tap
  • Pitch 18
  • Thread Length 1-1/8"
  • Standards USCTI Table 302A
  • Shank Dia. 0.318"
  • Thread Direction Right Hand
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list