Skip Content
TAP SPRL-PT-P 1011 1/4-28 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT-P 1011 1/4-28 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1011-57139
  • Mfr. Model # 1011-57139
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose spiral point tap. Size 1/4-28. H3 limit, 2 flutes.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Finish Bright
  • Size 1/4"
  • Item Hand Tap
  • Overall Length 2-1/2"
  • Pitch 28
  • Tap Style Spiral Point Tap
  • Thread Length 1"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-28
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List