Skip Content
TAP SPRL-PT-B 1012 5/16-18 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT-B 1012 5/16-18 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1012-57153
  • Mfr. Model # 1012-57153
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cutting Tools, General Purpose Taps, Spiral Point Bottoming Taps, Size 5/16 in., Threads Per Inch 18, Pitch Diameter Limit H3, Flutes 2, Overall Length (in.) 2.719.

Technical Specs

  • Size 5/16"
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Pitch 18
  • Tap Style Spiral Point Tap
  • Overall Length 2-23/32"
  • Thread Length 1-1/8"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list