Skip Content
TAP SPRL-PT-B 1012 10-32 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT-B 1012 10-32 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1012-57105
  • Mfr. Model # 1012-57105
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cutting Tools, General Purpose Taps, Spiral Point Bottoming Taps, Size 10, Threads Per Inch 32, Pitch Diameter Limit H3, Flutes 2, Overall Length (in.) 2.375.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Overall Length 2-3/8"
  • Item Hand Tap
  • Thread Length 7/8"
  • Tap Style Spiral Point
  • Standards USCTI Table 302A
  • Shank Dia. 0.194"
  • Thread Direction Right Hand
  • Tap Grouping Tap
  • Tap Thread Size #10-32

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list