Skip Content
TAP SPRL-PT-B 1012 0-80 H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT-B 1012 0-80 H2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1012-57012
  • Mfr. Model # 1012-57012
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Cutting Tools, General Purpose Taps, Spiral Point Bottoming Taps, Size 0, Threads Per Inch 80, Pitch Diameter Limit H2, Flutes 2, Overall Length (in.) 1.625.

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Overall Length 1-5/8"
  • Thread Length 5/16"
  • Tap Style Spiral Point Tap
  • Standards USCTI Table 302A
  • Shank Dia. 0.141"
  • Thread Direction Right Hand
  • Tap Thread Size #0-80
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list