Skip Content
TAP SPRL-PT 1443 BLUE M14X2 D7 3F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT 1443 BLUE M14X2 D7 3F

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1443-97228
  • Mfr. Model # 1443-97228
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 525
  • Shipping Weight 1.0 lbs

Product Details

Blue diamond H.E. series tap. recommended for high volume production tapping in steel alloys, die steels, stainless steels, forgings and all abrasive materials.

Technical Specs

  • Tap Dimension Type Metric
  • Tap Thread Type Metric Fine
  • Thread Length 1.1800000000000002
  • Overall Length 3.59375
  • Item Tap
  • Tap Style Spiral Point Tap
  • Standards ANSI Length
  • Shank Dia. 0.429"
  • Tap Grouping Tap
  • Tap Thread Size M14-2.00

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list