Skip Content
TAP SPRL-PT 1443 BLUE M12X1.75 D6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT 1443 BLUE M12X1.75 D6

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1443-97202
  • Mfr. Model # 1443-97202
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 525
  • Shipping Weight 0.11 lbs

Product Details

Blue diamond H.E. series tap. recommended for high volume production tapping in steel alloys, die steels, stainless steels, forgings and all abrasive materials.

Technical Specs

  • Tap Dimension Type Metric
  • Tap Thread Type Metric Fine
  • Thread Length 1.1800000000000002
  • Overall Length 3.375
  • Item Tap
  • Tap Style Spiral Point
  • Standards ANSI Length
  • Shank Dia. 0.367"
  • Tap Thread Size M12-1.75
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list