TAP SPRL-PT 1443 BLUE 1IN-8 H4 3F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SPRL-PT 1443 BLUE 1IN-8 H4 3F

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1443-97283
  • Mfr. Model # 1443-97283
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 525
  • Shipping Weight 1.0 lbs

Product Details

Blue diamond H.E. series tap. recommended for high volume production tapping in steel alloys, die steels, stainless steels, forgings and all abrasive materials.

Technical Specs

  • Item Tap
  • Tap Style Spiral Point
  • Thread Length 1.75"
  • Overall Length 5.125"
  • Standards ANSI Length
  • Shank Dia. 0.8"
  • Tap Thread Size 1"-8
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list