Skip Content
TAP SPRL-PT 1443 BLUE 10-24 H3 2F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPRL-PT 1443 BLUE 10-24 H3 2F

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1443-97097
  • Mfr. Model # 1443-97097
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 525
  • Shipping Weight 0.02 lbs

Product Details

The H.E. series spiral tap is recommended for high volume production tapping in steel alloys, die steels, stainless steels, forging, sand all abrasive materials. Size: 10-24.

Technical Specs

  • Thread Length 0.687"
  • Item Tap
  • Overall Length 2.375"
  • Tap Style Spiral Point
  • Standards ANSI Length
  • Shank Dia. 0.194"
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list