TAP SPR-FLT 8354 SH50 M4X0.7 D4 E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAP SPR-FLT 8354 SH50 M4X0.7 D4 E

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8354-74017
  • Mfr. Model # 8354-74017
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Number of Pieces 1
  • Tap Style Spiral Flute
  • Thread Length 19.05mm
  • Number of Flutes 3
  • Item Tap
  • Overall Length 53.97mm
  • Standards ANSI
  • Pitch Diameter Limit D6
  • Thread Direction Right Hand
  • Shank Dia. 4.27mm
  • List Number 8354
  • Tap Chamfer Bottoming
  • Tap Dimension Type Metric
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Thread Size M4-0.70
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list