Skip Content
Discontinued with Replacement
TAP SPR-FLT 8354 SH50 M18X1.5 D6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SPR-FLT 8354 SH50 M18X1.5 D6

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8354-74032
  • Mfr. Model # 8354-74032
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs
Suggested Replacement Product
TAP M18 X 1.5 D6 4F BOTT VT-SFT

Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Standards ANSI
  • List Number 8354
  • Shank Dia. 0.542"
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Bottoming
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M18-1.50
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 102.00mm
  • Tap Style Spiral Flute
  • Thread Length 28mm
  • Pitch Diameter Limit D6
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list