Skip Content
TAP SPR-FLT 8354 SH50 M12X1.75 D6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAP SPR-FLT 8354 SH50 M12X1.75 D6

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8354-74027
  • Mfr. Model # 8354-74027
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Shank Dia. 0.367"
  • Standards ANSI
  • List Number 8354
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Metric
  • Tap Chamfer Bottoming
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M12-1.75
  • Tap Grouping Tap
  • Overall Length 86.00mm
  • Number of Pieces 1
  • Number of Flutes 3
  • Tap Style Spiral Flute
  • Thread Length 24mm
  • Pitch Diameter Limit D11
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list