Skip Content
TAP,SPIRAL POINT,M20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP,SPIRAL POINT,M20

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWL8
  • Mfr. Model # 5TWL8
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • Standards ANSI
  • Shank Dia. 0.652"
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish Uncoated
  • Tap Thread Size M20-2.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 4
  • Overall Length 113.50mm
  • Thread Length 50.80mm
  • Pitch Diameter Limit D7
  • Thread Direction Right Hand
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list