TAP SPIRAL POINT 2 FLT #6-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP SPIRAL POINT 2 FLT #6-32

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID17412
  • Mfr. Model # 17412
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Tap
  • Number of Pieces 1
  • Overall Length 2-7/32"
  • Number of Flutes 2
  • Thread Length 25/64"
  • Standards ANSI, DIN
  • Tap Style Spiral Point
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand
  • List Number 2331
  • Shank Dia. 0.141"
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list