Skip Content
TAP SPIRAL POINT 2 FLT 5/16-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SPIRAL POINT 2 FLT 5/16-24

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID17440
  • Mfr. Model # 17440
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Overall Length 2-23/32"
  • Number of Pieces 1
  • Number of Flutes 2
  • Item Tap
  • Tap Style Spiral Point
  • Thread Length 43/64"
  • Pitch Diameter Limit H3
  • Standards ANSI, DIN
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • List Number 2331
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Thread Size 5/16"-24
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list