Skip Content
TAP SPIRAL POINT 2 FLT 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SPIRAL POINT 2 FLT 3/8-16

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID17442
  • Mfr. Model # 17442
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Tap
  • Overall Length 2-15/16"
  • Number of Flutes 3
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Thread Length 49/64"
  • Standards ANSI, DIN
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • List Number 2331
  • Tap Dimension Type Inch
  • Shank Dia. 0.381"
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Material High Speed Steel
  • Tap Finish Bright

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list