Skip Content
TAP SPIRAL POINT 2 FLT 1/4-28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SPIRAL POINT 2 FLT 1/4-28

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID17433
  • Mfr. Model # 17433
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Number of Pieces 1
  • Overall Length 63.00mm
  • Tap Style Spiral Point
  • Thread Length 39/64"
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand
  • Standards ANSI, DIN
  • List Number 2331
  • Shank Dia. 0.255"
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Thread Size 1/4"-28
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list