TAP,SPIRAL,M6,2 FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP,SPIRAL,M6,2 FLUTE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWN2
  • Mfr. Model # 5TWN2
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • Shank Dia. 0.255"
  • Standards ANSI
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Tap Grouping Tap
  • Tap Thread Size M6-1.00
  • Number of Flutes 2
  • Number of Pieces 1
  • Overall Length 63.50mm
  • Thread Length 25.40mm
  • Pitch Diameter Limit D5
  • Thread Direction Right Hand
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list