Skip Content
TAP,SPIRAL,M4,2 FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP,SPIRAL,M4,2 FLUTE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWN0
  • Mfr. Model # 5TWN0
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Spiral Point Tap
  • Standards ANSI
  • Tap Style Spiral Point
  • Shank Dia. 0.168"
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap
  • Number of Flutes 2
  • Overall Length 53.97mm
  • Number of Pieces 1
  • Thread Length 19.05mm
  • Pitch Diameter Limit D4
  • Thread Direction Right Hand
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list