Skip Content
TAP,SPIRAL,M10,3 FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP,SPIRAL,M10,3 FLUTE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWN4
  • Mfr. Model # 5TWN4
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • Standards ANSI
  • Shank Dia. 0.381"
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Tap Grouping Tap
  • Tap Thread Size M10-1.50
  • Overall Length 74.00mm
  • Number of Flutes 3
  • Number of Pieces 1
  • Thread Length 32mm
  • Pitch Diameter Limit D6
  • Thread Direction Right Hand
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list