TAP SPIRAL FLUTE 2 FLT M10-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SPIRAL FLUTE 2 FLT M10-1.5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT305075
  • Mfr. Model # GT305075
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Tap
  • Tap Style Spiral Flute
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 74.00mm
  • Standards ANSI
  • Thread Length 13.00mm
  • Pitch Diameter Limit D10
  • Thread Direction Right Hand
  • Shank Dia. 9.70mm
  • Tap Chamfer Modified Bottoming
  • List Number GT30
  • Tap Dimension Type Metric
  • Tap Material High Speed Steel
  • Tap Thread Size M10-1.50
  • Tap Finish TiCN
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list