Skip Content
TAP SPIRAL FLUTE 2 FLT 1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP SPIRAL FLUTE 2 FLT 1/2-13

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT305045
  • Mfr. Model # GT305045
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.82 lbs

Product Details

High performance spiral flute semi-bottoming tap for blind holes. TiCN coating. Size 1/2-13, 4 flutes.

Technical Specs

  • Tap Chamfer Semi-Bottoming
  • Tap Finish TiCN
  • Item Tap
  • Number of Pieces 1
  • Tap Style Spiral Flute
  • Overall Length 3-3/8"
  • Thread Length 49/64"
  • Number of Flutes 4
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.367"
  • List Number GT30
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Thread Size 1/2"-13
  • Tap Grouping Tap
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list