Skip Content
TAP SF-EM 8904 2T 5/16-18 H5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8904 2T 5/16-18 H5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8904-87623
  • Mfr. Model # 8904-87623
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Standards ANSI
  • List Number 8904
  • Shank Dia. 0.318"
  • Tap Material High Speed Steel
  • Tap Finish Nitride
  • Tap Dimension Type Inch
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type UNC
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap
  • Number of Flutes 3
  • Overall Length 2-23/32"
  • Thread Length 15/32"
  • Tap Style Spiral Flute
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list