Skip Content
TAP SF-EM 8904 2T 5/16-18 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8904 2T 5/16-18 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8904-87615
  • Mfr. Model # 8904-87615
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Standards ANSI
  • Shank Dia. 0.318"
  • List Number 8904
  • Tap Finish Nitride
  • Tap Material High Speed Steel
  • Tap Chamfer Modified Bottoming
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap
  • Thread Length 15/32"
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 2-23/32"
  • Tap Style Spiral Flute
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list