TAP SF-EM 8904 2T 3/8-24 H5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8904 2T 3/8-24 H5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8904-87648
  • Mfr. Model # 8904-87648
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Spiral Flute Tap
  • List Number 8904
  • Standards ANSI
  • Shank Dia. 0.381"
  • Tap Material High Speed Steel
  • Tap Finish Nitride
  • Tap Dimension Type Inch
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type UNF
  • Tap Thread Size 3/8"-24
  • Tap Grouping Tap
  • Number of Flutes 3
  • Overall Length 2-15/16"
  • Number of Pieces 1
  • Tap Style Spiral Flute
  • Thread Length 25/64"
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list