Skip Content
TAP SF-EM 8904 2T 10-32 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8904 2T 10-32 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8904-87010
  • Mfr. Model # 8904-87010
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Material HSSE-PM
  • Item Spiral Flute Tap
  • Finish Nitride
  • Size #10
  • Pitch Diameter Limits H3
  • Standards ANSI
  • List Number 8904
  • Thread Type UNF
  • Shank Dia. 0.194"
  • Pitch 32
  • Tap Size #10
  • Tap Finish Nitride
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Thread Type UNF
  • Tap Thread Size #10-32
  • Tap Grouping Tap
  • Overall Length 2-3/8"
  • Number of Pieces 1
  • Tap Style Spiral Flute
  • Number of Flutes 3
  • Thread Length 9/32"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List