Skip Content
TAP SF-EM 8904 2T 10-24 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8904 2T 10-24 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8904-87609
  • Mfr. Model # 8904-87609
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Shank Dia. 0.194"
  • Standards ANSI
  • List Number 8904
  • Tap Material High Speed Steel
  • Tap Finish Nitride
  • Tap Chamfer Modified Bottoming
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Thread Size #10-24
  • Tap Grouping Tap
  • Thread Length 23/64"
  • Number of Pieces 1
  • Tap Style Spiral Flute
  • Number of Flutes 3
  • Overall Length 2-3/8"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list