Skip Content
TAP SF-EM 8904 2T 1/2-13 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8904 2T 1/2-13 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8904-87021
  • Mfr. Model # 8904-87021
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Shank Dia. 0.367"
  • Standards ANSI
  • List Number 8904
  • Tap Material High Speed Steel
  • Tap Finish Nitride
  • Tap Thread Type UNC
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Grouping Tap
  • Tap Thread Size 1/2"-13
  • Overall Length 3-3/8"
  • Number of Flutes 3
  • Tap Style Spiral Flute
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Thread Length 5/8"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list