TAP SF-EM 8654 2T M6X1 D5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SF-EM 8654 2T M6X1 D5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8654-88325
  • Mfr. Model # 8654-88325
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Standards ANSI
  • Shank Dia. 0.255"
  • List Number 8654
  • Tap Finish Nitride/Oxide
  • Tap Material High Speed Steel
  • Tap Chamfer Modified Bottoming
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M6-1.00
  • Tap Grouping Tap
  • Overall Length 63.50mm
  • Number of Pieces 1
  • Tap Style Spiral Flute
  • Number of Flutes 3
  • Thread Length 15.87mm
  • Pitch Diameter Limit D8
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list