Skip Content
TAP SF-EM 8654 2T M12X1.25 D5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8654 2T M12X1.25 D5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8654-88331
  • Mfr. Model # 8654-88331
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Spiral Flute Tap
  • List Number 8654
  • Standards ANSI
  • Shank Dia. 0.367"
  • Tap Material High Speed Steel
  • Tap Finish Nitride/Oxide
  • Tap Chamfer Modified Bottoming
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M12-1.25
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 86.00mm
  • Thread Length 24mm
  • Tap Style Spiral Flute
  • Pitch Diameter Limit D11
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list