Skip Content
TAP SF-EM 8654 2T M10X1.5 D6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8654 2T M10X1.5 D6

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8654-88330
  • Mfr. Model # 8654-88330
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Shank Dia. 0.381"
  • Standards ANSI
  • List Number 8654
  • Tap Finish Nitride/Oxide
  • Tap Material High Speed Steel
  • Tap Chamfer Modified Bottoming
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M10-1.50
  • Tap Grouping Tap
  • Number of Flutes 3
  • Overall Length 74.00mm
  • Tap Style Spiral Flute
  • Thread Length 3/4"
  • Number of Pieces 1
  • Pitch Diameter Limit D10
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list