Skip Content
TAP SF-EM 8604 SH47 7/16-20 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8604 SH47 7/16-20 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8604-87520
  • Mfr. Model # 8604-87520
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Tap Style Spiral Flute
  • Standards USCTI
  • List Number 8604
  • Shank Dia. 0.323"
  • Tap Material Cobalt
  • Tap Finish Nitride/Oxide
  • Tap Thread Type UNF
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Grouping Tap
  • Tap Thread Size 7/16"-20
  • Number of Pieces 1
  • Overall Length 3-5/32"
  • Number of Flutes 3
  • Thread Length 7/8"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list