TAP SF-EM 8604 SH47 3/8-24 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8604 SH47 3/8-24 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8604-87518
  • Mfr. Model # 8604-87518
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Tap Style Spiral Flute
  • Shank Dia. 0.381"
  • List Number 8604
  • Standards USCTI
  • Tap Material Cobalt
  • Tap Finish Nitride/Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Chamfer Bottoming
  • Tap Thread Size 3/8"-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Overall Length 2-15/16"
  • Number of Flutes 3
  • Thread Length 3/4"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list