TAP SF-EM 8321T TIN 1/8 NPTF SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8321T TIN 1/8 NPTF SS

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8321T83962
  • Mfr. Model # 8321T83962
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Pipe Tap
  • Tap Style Pipe
  • Shank Dia. 0.312"
  • Standards USCTI and American Standard Dryseal Pipe Thread
  • List Number 8321
  • Tap Finish TiN
  • Tap Material Vanadium High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Thread Type NPTF
  • Tap Chamfer Taper
  • Tap Thread Size 1/8"-27
  • Tap Grouping Tap
  • Thread Length 3/4"
  • Number of Flutes 4
  • Overall Length 2-1/8"
  • Number of Pieces 1
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list