Skip Content
TAP SF-EM 8321T TIN 1/8 NPTF LS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP SF-EM 8321T TIN 1/8 NPTF LS

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8321T83961
  • Mfr. Model # 8321T83961
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Pipe Tap
  • Tap Style Pipe
  • Shank Dia. 0.437"
  • Standards USCTI and American Standard Dryseal Pipe Thread
  • List Number 8321
  • Tap Finish TiN
  • Tap Material Vanadium High Speed Steel
  • Tap Chamfer Taper
  • Tap Dimension Type Pipe
  • Tap Thread Type NPTF
  • Tap Thread Size 1/8"-27
  • Tap Grouping Tap
  • Number of Flutes 4
  • Overall Length 2-1/8"
  • Number of Pieces 1
  • Thread Length 3/4"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list